Specifications
Dimensions
- Head AngleStraight
- Wrench Size Range6 to 32 mm
- Wrench Sizes10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 20 mm, 21 mm, 22 mm, 23 mm, 24 mm, 27 mm, 30 mm, 32 mm, 6 mm, 7 mm, 8 mm, 9 mm
Details
- Measurement SystemMetric
- Number Of Pieces22
- Wrench Set TypeCombination
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)