Motion
81917
Wrench Set - 18 PC, Combination Type
Mi Item #04819298
MFR #81917
Price$385.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wrench Set - 18 PC, Combination Type
Mi Item #04819298
MFR #81917

Mfr description
81917 COMB WRENCH SET 1/4-1-1/4 18PC NON
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$385.64/each

Specifications

Dimensions

  • Head Angle
    Straight
  • Wrench Size Range
    1/4 to 1-1/4 in
  • Wrench Sizes
    1-1/16 in, 1-1/4 in, 1-1/8 in, 1/2 in, 1/4 in, 11/16 in, 11/32 in, 13/16 in, 15/16 in, 1 in, 3/4 in, 3/8 in, 5/16 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in, 9/32 in

Details

  • Measurement System
    Imperial
  • Number Of Pieces
    18
  • Wrench Set Type
    Combination
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)