Gearwrench 81918
Gearwrench
81918
Wrench Set - 15 PC, Non-Ratcheting Type
MI ITEM #04819299
MFR #81918
List Price
$313.48
/each
List Price
$313.48
/each
Wrench Set - 15 PC, Non-Ratcheting Type
MI ITEM #04819299
MFR #81918
Gearwrench 81918
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wrench Set - 15 PC, Non-Ratcheting Type
MI ITEM #04819299
MFR #81918

Availability:
In stock
List Price
$313.48
/each
List Price
$313.48
/each
Shipping
Shipping

Overview

Mfr Description
81918 COMB WRENCH SET 5/16-1-1/4 15PC NO

Specifications

Head Angle
Straight, Straight
Number Of Pieces
15, 15
Wrench Set Type
Non-Ratcheting, Non-Ratcheting
Wrench Size Range
5/16 to 1-1/4 in
Wrench Sizes
3/8 in, 5/16 in, 1-1/4 in, 9/16 in, 1 in, 1/2 in, 3/4 in, 5/8 in, 7/16 in, 1-1/8 in, 7/8 in, 11/16 in, 1-1/16 in, 15/16 in, 13/16 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data