Overview
Mfr description
82106 PLIER DOUBLE X SET 2PC
Specifications
- Plier TypeDouble X
- Number Of Pieces2
- Interchangeable HeadNon-Interchangeable Head Tool
- Spring ReturnNo
- Includes CutterCutter Not Included
- Set TypeLong Reach Pliers
- PSC Code5110
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data