Motion
82216
Pry Bar - 16 in OAL, Steel Material, Black Phosphate Finish
MI ITEM #04819301
MFR #82216
Price$94.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pry Bar - 16 in OAL, Steel Material, Black Phosphate Finish
MI ITEM #04819301
MFR #82216

Mfr description
82216 BAR 16" INDEXABLE PRY SINGLE JOINT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$94.26/each

Specifications

Dimensions

  • Overall Length
    16 in
  • Overall Length Range
    12" - 24.9"
  • Weight
    5.60 lbs
  • Width
    0.7200 in

Details

  • Bar Type
    Pry Bar
  • Finish
    Black Phosphate
  • Manufacturer Upc Number
    099575822162
  • Material
    Steel
  • PSC Code
    5110
  • Tool Type
    Indexing Pry Bar
  • UPC_NO
    099575822162

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)