Motion
82224
Pry Bar - 24 in OAL, Steel Material, Black Phosphate Finish
Mi Item #04819302
MFR #82224
Price$111.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pry Bar - 24 in OAL, Steel Material, Black Phosphate Finish
Mi Item #04819302
MFR #82224

Mfr description
82224 BAR 24" INDEXABLE PRY SINGLE JOINT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$111.23/each

Specifications

Dimensions

  • Overall Length
    24 in
  • Overall Length Range
    12" - 24.9"
  • Width
    1.1300 in

Details

  • Bar Type
    Pry Bar
  • Finish
    Black Phosphate
  • Manufacturer Upc Number
    099575822247
  • Material
    Steel
  • PSC Code
    5110
  • Tool Type
    Indexing Pry Bar
  • UPC_NO
    099575822247
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)