Motion
82233
Pry Bar - 33 in OAL, Alloy Steel Material, Black Phosphate Finish, 7/8 in Tip Width
Mi Item #04819303
MFR #82233
Price$166.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pry Bar - 33 in OAL, Alloy Steel Material, Black Phosphate Finish, 7/8 in Tip Width
Mi Item #04819303
MFR #82233

Mfr description
82233 BAR 33" INDEXABLE PRY SINGLE JOINT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$166.85/each

Specifications

Dimensions

  • Overall Length
    33 in
  • Overall Length Range
    25" - 35.9"
  • Tip Width
    7/8 in
  • Width
    1.1450 in

Details

  • Bar Type
    Pry Bar
  • Finish
    Black Phosphate
  • Manufacturer Upc Number
    099575822339
  • Material
    Alloy Steel
  • PSC Code
    5110
  • Tool Type
    Indexing Pry Bar
  • UPC_NO
    099575822339
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)