Motion
82248
48" OAL Pry Bar 1" Tip Width, Steel
Mi Item #04819304
MFR #82248
Price$259.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
48" OAL Pry Bar 1" Tip Width, Steel
Mi Item #04819304
MFR #82248

Mfr description
82248 BAR 48" EXTENDABLE PRY
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$259.57/each

Specifications

Dimensions

  • Overall Length
    48 in
  • Overall Length Range
    48" and Longer
  • Tip Width
    1 in

Details

  • Bar Type
    Pry Bar
  • Material
    Steel
  • PSC Code
    5110
  • Tool Type
    Pry Bar
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)