Overview
Mfr description
82806 SET TAP/DIE DRIVER 4PC
Specifications
- Handle StyleT
- T Handle FixedNo
- RatchetingYes
- Overall Length14 in
- Minimum Tap Size Compatibility9/16 in
- Maximum Tap Size Compatibility3/4 in
- IncludesLarge Hex Die Adapter, Large Locking Tap Adapter, Sliding T for Adapters, T-Handle Tap Wrench
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data