Specifications
Dimensions
- Maximum Tap Size Compatibility3/4 in, M18 mm
- Minimum Tap Size Compatibility#4 in, M3 mm
- Overall Length16 in
Details
- Handle StyleT
- Includes(2) Ratcheting T-Handles, Blow Mold Case, Die Adapters, Tap Adapters
- RatchetingYes
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)