Motion
83000
Socket Set - Imperial Measurement System, 6 PT, 12 PT Socket Points, 1/4 in, 3/8 in Drive Size, Standard Deep Shaft Style, Number of Sockets: 10 PC
Mi Item #04819309
MFR #83000
Price$203.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Socket Set - Imperial Measurement System, 6 PT, 12 PT Socket Points, 1/4 in, 3/8 in Drive Size, Standard Deep Shaft Style, Number of Sockets: 10 PC
Mi Item #04819309
MFR #83000

Mfr description
83000 SET SKT 1/4&3/8DR 68PC SAE & METRI
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$203.95/each

Specifications

Dimensions

  • Drive Size
    1/4 in, 3/8 in
  • Max Size
    13/16 in
  • Min Size
    3/8 in
  • Size Range
    7/8 in, 17.0 mm, 3/16 in, 4.0 mm

Details

  • Additional Details
    1/4" Extensions: 2" & 6", 3/8" Extensions: 3" & 6", Teardrop Ratchets: 1/4" & 3/8"
  • Container Type
    Blow Molded Case
  • Measurement System
    Imperial
  • Measurement Type
    Inch/Metric
  • Number Of Pieces
    68
  • Number Of Points
    6, 12
  • Number of Sockets
    10 PC
  • PSC Code
    5120
  • Shaft Style
    Standard Deep
  • Socket Points
    12 PT, 6 PT
  • Tool Type
    Deep; Standard
  • UPC_NO
    099575830006
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)