Motion
83001D
Socket Set - 1/4 in, 3/8 in, 1/2 in Drive Size
Mi Item #04819310
MFR #83001D
Price$476.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Socket Set - 1/4 in, 3/8 in, 1/2 in Drive Size
Mi Item #04819310
MFR #83001D

Mfr description
83001D SET SKT 1/4 3/8&1/2DR 118PC SAE &
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$476.52/each

Specifications

Dimensions

  • Drive Size
    1/2 in, 1/4 in, 3/8 in
  • Max Size
    5/8 in
  • Metric Size
    4, 5, 6, 7, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19
  • Min Size
    5/8 in
  • Size Range
    13/16 in, 19.0 mm, 3/16 in, 4.0 mm
  • Torx Size
    T10, T15, T20, T20. Internal Torx: T10, T25, T27, T30, T8, Torx Tamper: T7

Details

  • Accessories
    5/8" Spark Plug Socket, 1/4" Bit Holder Socket, Combo Wrenched 7/16, 1/2, 9/16, & 18,19mm
  • Additional Details
    w/ Combination Wrenches
  • Case Type
    Blow Molded Case
  • Measurement Type
    Multi; Inch/Metric/Torx
  • Number Of Pieces
    118
  • Number Of Points
    6, 12
  • PSC Code
    5120
  • Tool Type
    Deep; Standard
  • UPC_NO
    099575830013
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)