Motion
893823
Socket Set - Imperial Measurement System, 3/8 in Drive Size, Standard Deep Shaft Style, Number of Sockets: 23 PC
Mi Item #04819316
MFR #893823
Price$219.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Socket Set - Imperial Measurement System, 3/8 in Drive Size, Standard Deep Shaft Style, Number of Sockets: 23 PC
Mi Item #04819316
MFR #893823

Mfr description
893823 SET SKT 3/8DR PASS THRU
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$219.98/each

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Max Size
    19 mm
  • Min Size
    10 mm
  • Size Range
    7/8 in, 19.0 mm, 3/8 in, 10.0 mm

Details

  • Additional Details
    3/8 Drive Locking Flex GearRatchet Handle
  • Container Type
    Blow Molded Case
  • Measurement System
    Imperial
  • Measurement Type
    Inch/Metric
  • Number Of Pieces
    23
  • Number of Sockets
    23 PC
  • PSC Code
    5120
  • Shaft Style
    Standard Deep
  • Tool Type
    Pass Through; Standard
  • UPC_NO
    082171893827
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)