Motion
9008
1/4" 12 Point Ratcheting Combination Wrench Chrome Vanadium Steel, Full Polish Finish
MI ITEM #04819317
MFR #9008
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4" 12 Point Ratcheting Combination Wrench Chrome Vanadium Steel, Full Polish Finish
MI ITEM #04819317
MFR #9008

Mfr description
9008 COMBINATION WRENCH 1/4" RATCHETING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Box End Head Thickness
    0.256 in
  • Box End Head Width
    0.610 in
  • Box End Wrench Size  
    1/4 in
  • Head Angle
    Straight
  • Open End Head Thickness
    0.181 in
  • Open End Head Width
    0.567 in
  • Open End Wrench Size  
    1/4 in
  • Overall Length  
    4.921 in
  • Size
    1/4 in

Details

  • Finish Coating
    Full Polish
  • Material
    Chrome Vanadium Steel
  • Measurement System
    Imperial
  • Number Of Points
    12
  • PSC Code
    5120
  • Socket Shape
    12 PT
  • Type
    Combination Wrench
  • Warranty
    Mfr's Lifetime Limited Warranty
  • Wrench Type
    Ratcheting

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)