Motion
9022
11/16" 12 Point Reversible Ratcheting Combination Wrench 8.878" OAL, Steel, Full Polish Finish
Mi Item #04819324
MFR #9022
Price$58.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
11/16" 12 Point Reversible Ratcheting Combination Wrench 8.878" OAL, Steel, Full Polish Finish
Mi Item #04819324
MFR #9022

Mfr description
9022 COMBINATION WRENCH 11/16" RATCHETIN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$58.10/each

Specifications

Dimensions

  • Box End Head Thickness
    0.421 in
  • Box End Head Width
    1.272 in
  • Box End Wrench Size  
    11/16 in
  • Head Angle
    Straight
  • Open End Head Thickness
    0.362 in
  • Open End Head Width
    1.492 in
  • Open End Wrench Size  
    11/16 in
  • Overall Length  
    8.8780 in
  • Size
    11/16 in

Details

  • Finish Coating
    Full Polish
  • Material
    Steel
  • Measurement System
    Imperial
  • Number Of Points
    12
  • PSC Code
    5120
  • Socket Shape
    12 PT
  • Type
    Combination Wrench
  • Wrench Type
    Ratcheting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)