Motion
9024
3/4" 12 Point Reversible Ratcheting Combination Wrench 9.764" OAL, Steel, Full Polish Finish
MI ITEM #04819325
MFR #9024
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/4" 12 Point Reversible Ratcheting Combination Wrench 9.764" OAL, Steel, Full Polish Finish
MI ITEM #04819325
MFR #9024

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
9024 COMBINATION WRENCH 3/4" RATCHETING

Specifications

  • Material
    Steel
  • Size
    3/4 in
  • Measurement System
    Imperial
  • Box End Wrench Size
  • Open End Wrench Size
  • Overall Length
  • Head Angle
    Straight
  • Wrench Type
    Ratcheting
  • Number Of Points
    12
  • Socket Shape
    12 PT
  • Box End Head Width
    1.339 in
  • Open End Head Width
    1.626 in
  • Box End Head Thickness
    0.441 in
  • Open End Head Thickness
    0.374 in
  • PSC Code
    5120
  • Type
    Combination Wrench
  • Finish Coating
    Full Polish

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text