Motion
9107
7mm 12 Point Ratcheting Combination Wrench Chrome Vanadium Steel, Full Polish Finish
Mi Item #04819326
MFR #9107
Price$35.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7mm 12 Point Ratcheting Combination Wrench Chrome Vanadium Steel, Full Polish Finish
Mi Item #04819326
MFR #9107

Mfr description
9107 COMB WRENCH 7MM RATCHETING 12PT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$35.15/each

Specifications

Dimensions

  • Box End Head Thickness
    0.256 in
  • Box End Head Width
    0.622 in
  • Box End Wrench Size  
    7 mm
  • Head Angle
    Straight
  • Open End Head Thickness
    0.189 in
  • Open End Head Width
    0.642 in
  • Open End Wrench Size  
    7 mm
  • Overall Length  
    5.236 in
  • Size
    7 mm

Details

  • Finish Coating
    Full Polish
  • Material
    Chrome Vanadium Steel
  • Measurement System
    Metric
  • Number Of Points
    12
  • PSC Code
    5120
  • Socket Shape
    12 PT
  • Type
    Combination Wrench
  • Warranty
    Mfr's Lifetime Limited Warranty
  • Wrench Type
    Ratcheting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)