Motion
9111
11mm 12 Point Reversible Ratcheting Combination Wrench 6-32/63" OAL, Steel, Full Polish Finish
MI ITEM #04819330
MFR #9111
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
11mm 12 Point Reversible Ratcheting Combination Wrench 6-32/63" OAL, Steel, Full Polish Finish
MI ITEM #04819330
MFR #9111

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Box End Head Thickness
    0.323 in
  • Box End Head Width
    0.854 in
  • Box End Wrench Size  
    11 mm
  • Head Angle
    Straight
  • Open End Head Thickness
    0.252 in
  • Open End Head Width
    0.953 in
  • Open End Wrench Size  
    11 mm
  • Overall Length  
    6.5080 in
  • Size
    11 mm

Details

  • Finish Coating
    Full Polish
  • Material
    Steel
  • Measurement System
    Metric
  • Number Of Points
    12
  • PSC Code
    5120
  • Socket Shape
    12 PT
  • Type
    Combination Wrench
  • Wrench Type
    Ratcheting

Overview

Mfr description
9111 COMB WRENCH 11MM RATCHETING 12PT 6.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought