Motion
9112
12mm 12 Point Reversible Ratcheting Combination Wrench 6.756" OAL, Steel, Full Polish Finish
MI ITEM #04819331
MFR #9112
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
12mm 12 Point Reversible Ratcheting Combination Wrench 6.756" OAL, Steel, Full Polish Finish
MI ITEM #04819331
MFR #9112

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
9112 COMBINATION WRENCH 12MM RATCHETING

Specifications

  • Material
    Steel
  • Size
    12 mm
  • Measurement System
    Metric
  • Box End Wrench Size
  • Open End Wrench Size
  • Overall Length
  • Head Angle
    Straight
  • Wrench Type
    Ratcheting
  • Number Of Points
    12
  • Socket Shape
    12 PT
  • Box End Head Width
    0.906 in
  • Open End Head Width
    1.047 in
  • Box End Head Thickness
    0.339 in
  • Open End Head Thickness
    0.291 in
  • PSC Code
    5120
  • Type
    Combination Wrench
  • Finish Coating
    Full Polish

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text