Specifications
Dimensions
- Head AngleStraight
- Wrench Size Range8 to 24 mm
- Wrench Sizes10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 20 mm, 21 mm, 22 mm, 24 mm, 8 mm, 9 mm
Details
- Measurement SystemMetric
- Number Of Pieces16
- Wrench Set TypeRatcheting
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)