Motion
9539N
15/16" 12 Point Ratcheting Combination Wrench Chrome Vanadium Steel, Full Polish Finish
Mi Item #04819340
MFR #9539N
Price$103.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
15/16" 12 Point Ratcheting Combination Wrench Chrome Vanadium Steel, Full Polish Finish
Mi Item #04819340
MFR #9539N

Mfr description
9539N COMB WRENCH 15/16 REV NON CAPSTOP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$103.30/each

Specifications

Dimensions

  • Box End Head Thickness
    0.571 in
  • Box End Head Width
    1.791 in
  • Box End Wrench Size  
    15/16 in
  • Head Angle
    Straight
  • Open End Head Thickness
    0.429 in
  • Open End Head Width
    2.055 in
  • Open End Wrench Size  
    15/16 in
  • Overall Length  
    14 in
  • Size
    15/16 in

Details

  • Finish Coating
    Full Polish
  • Material
    Chrome Vanadium Steel
  • Measurement System
    Imperial
  • Number Of Points
    12
  • PSC Code
    5120
  • Type
    Combination Wrench
  • Warranty
    Mfr's Lifetime Limited Warranty
  • Wrench Type
    Ratcheting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)