Specifications
Dimensions
- Head AngleStraight
- Wrench Size Range3/8 to 3/4 in
- Wrench Sizes1/2 in, 11/16 in, 3/4 in, 3/8 in, 5/8 in, 7/16 in, 9/16 in
Details
- Measurement SystemImperial
- Number Of Pieces7
- Wrench Set TypeFlex-Head Ratcheting Combination
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)