Motion
3602637
ISO Turn-Series DCLN-Style Indexable Turning & Profiling Toolholder, 6" overall length
MI ITEM #04819462
MFR #3602637
List Price$357.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ISO Turn-Series DCLN-Style Indexable Turning & Profiling Toolholder, 6" overall length
MI ITEM #04819462
MFR #3602637

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$357.18/each for your price

Overview

Mfr description
3602637 DCLNR 20-4

Specifications

  • Toolholder Style
    DCLN
  • Cutting Direction
    Right Hand Cut
  • Profiling Or Multi Dir Toolholder
    No
  • Modular Or Interchangeable Head
    No
  • Insert Style
    RCT 443, TCH 4
  • Straight Or Offset Shank
    Offset
  • Shank Width
    1-1/4 in
  • Shank Height
    1-1/4 in
  • Overall Length
    6 in
  • Coolant Delivery
    External
  • Insert Holding Method
    Top Clamping
  • Rake
    Negative
  • Rake Angle
    -6 °
  • Back Of Bar To Cutting Edge
    1-1/2 in
  • Head Length
    1-1/2 in
  • Cutting Height
    1-1/4 in
  • Series
    ISO Turn
  • Full Toolholder Code
    DCLNR 20-4
  • Complete Insert Style Comp
    RCT 443, TCH 14
  • Number Of Inserts Included
    1
  • Parts & Accessories
    Clamp (LCGR-4), Clamp Screw (T-15/5), Screw (SR 14-506), Set Screw (SR 10400270-25.5)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text