Motion
6403130
IC908 Submicron Grade TiN/TiAlN coated Carbide GIPI-Style Double-Ended Grooving Insert
Mi Item #04819464
MFR #6403130
Price$100.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
IC908 Submicron Grade TiN/TiAlN coated Carbide GIPI-Style Double-Ended Grooving Insert
Mi Item #04819464
MFR #6403130

Mfr description
6403130 GIPI 1.96-0.10 IC908
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$100.33/each

Specifications

Dimensions

  • Corner Radius
    0.1 mm
  • Maximum Cutting Width  
    1.96 mm
  • Relief Angle
    8 °

Details

  • Application
    Grooving
  • Coolant Delivery
    External
  • Cutting Direction
    Right Hand Cut
  • Finish Coating
    TiN/TiAlN
  • Full Insert Style Code
    GIPI 1.96-0.10
  • Insert Style
    GIPI
  • Manufacturer Grade
    IC908
  • Material
    Carbide
  • Material Grade
    Submicron
  • Single Or Double End  
    Double
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)