Motion
SS5Y3-50F1-08B-KN7T

SMC CORP OF AMERICA
SS5Y3-50F1-08B-KN7T

SY 4/5 PORT SOLENOID VALVE Manifold Series SY3000
MI ITEM #04819553
MFR #SS5Y3-50F1-08B-KN7T
List Price$114.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SS5Y3-50F1-08B-KN7T

SY 4/5 PORT SOLENOID VALVE Manifold Series SY3000
MI ITEM #04819553
MFR #SS5Y3-50F1-08B-KN7T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$114.59/each for your price

Overview

Mfr description
SS5Y3-50F1-08B-KN7T PLUG-IN METAL BASE

Specifications

  • Country of Origin
    JP
  • Operating Temperature Range
    -10 to +50 °C
  • Maximum Operating Pressure
    +0.7 Mpa2
  • Manufacturer Product Page
  • Fluid Comp
    Air
  • Overall Height
    68.3 mm
  • Overall Length
    134.5 mm
  • Overall Width
    92.7 mm
  • Mounting Type
    Direct
  • Connector Type
    D-sub Connector, 25 Pins
  • Entry Orientation
    Upward
  • For Use With Series
    SY3000
  • Manifold Port(s)
    1/4 NPTF
  • Model
    Side Ported
  • Number Of Stations
    8
  • Thread Standard
    One Touch Fitting
  • Wiring Type
    D-sub Connector
  • Series
    SY

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text