Motion
10116924
Altair Portable Multi-Gas Detector - Carbon Monoxide, Combustible, Hydrogen Sulfide, Oxygen, AA, Lithium-Ion Battery
Mi Item #04819572
MFR #10116924
Price$5,225.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Altair Portable Multi-Gas Detector - Carbon Monoxide, Combustible, Hydrogen Sulfide, Oxygen, AA, Lithium-Ion Battery
Mi Item #04819572
MFR #10116924

Mfr description
10116924 ALTAIR 5X
  • Sensor response and clear times in less than 15 seconds for most common sensor configurations
  • Bump test in less than 15 seconds for most common sensor configurations
  • Span calibration time of 60 seconds for most common sensor configurations
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5,225.98/each

Specifications

Dimensions

  • Overall Depth
    1.79 in
  • Overall Height
    6.69 in
  • Overall Width
    3.49 in

Details

  • Alarm Decibel Rating
    95 dB
  • Alarm Type
    Audible, Vibration, Visual
  • Battery Type
    AA, Lithium-Ion
  • Combustible Gases Monitored
    Pentane
  • Display Type
    LCD
  • Gas Monitored
    Carbon Monoxide, Combustible, Hydrogen Sulfide, Oxygen
  • Measurement Range
    Combustible - 0 to 100% LEL, Oxygen - 0 to 30% Vol., Carbon Monoxide - 0 to 2000 ppm, Hydrogen Sulfide - 0 to 200 ppm
  • Operating Temperature Range
    -20 to 50 °C
  • Standards Met
    CAN/CSA C22.2 No. 152, Class I, Class II, Class III, Division 1, Groups ABCD, Groups EFG
  • Type
    Multi-Gas Detector
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)