Overview
Mfr description
FS6564-10-10-04 FITTING
Specifications
- Adapter TypeTee
- End 1 StyleFemale Face Seal Swivel, Female O-Ring Boss, Male Face Seal
- End 1 Size1/4 in, 5/8 in
- End 1 Thread1-14 UNS
- End 2 StyleFemale Face Seal Swivel, Female O-Ring Boss, Male Face Seal
- End 2 Size1/4 in, 5/8 in
- End 2 Thread1-14 UNS
- End 3 StyleFemale Face Seal Swivel, Female O-Ring Boss, Male Face Seal
- End 3 Size1/4 in;5/8 in
- End 3 Thread7/16-20 UNF
- MaterialSteel
- Description Keyword5/8 in Male Flat Face O-Ring x 5/8 in Female Flat Face O-Ring x 1/4 in Female O-Ring Boss
- End 4 StyleNot Applicable
- PlatingTrivalent Zinc
- SeriesFS6564
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data