Motion
MVR1-25
Oil Seal - Solid, 25.000 in Shaft Dia., 40.000 in OD, 0.158 in Overall Width, MVR1 Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #04819717
MFR #MVR1-25
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Seal - Solid, 25.000 in Shaft Dia., 40.000 in OD, 0.158 in Overall Width, MVR1 Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #04819717
MFR #MVR1-25

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
MVR1-25 OIL SEAL

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    25.000 in
  • Outside Diameter
    40.000 in
  • Overall Width
    0.158 in
  • Design Type
    MVR1
  • Lip Material
    Nitrile Rubber (NBR)
  • Lip Type
    Axial thin tapered lip
  • ManufacturerName (description attribute)
    CR Seals (SKF)
  • Manufacturer Upc Number
    085311258180
  • Weight
    0.05 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text