Motion
7803A
Air Drill or Driver - Not Reversible, Pistol Grip Handle, Chuck Size 1/2 in, Horsepower 0.5 hp, 500 rpm Maximum Speed
MI ITEM #04819843
MFR #7803A
Price$357.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Drill or Driver - Not Reversible, Pistol Grip Handle, Chuck Size 1/2 in, Horsepower 0.5 hp, 500 rpm Maximum Speed
MI ITEM #04819843
MFR #7803A

Mfr description
7803A 1/2IN AIR DRILL KEYED CHUCK 500RPM
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$357.74/each

Specifications

Dimensions

  • Chuck Size
    1/2 in
  • Inlet size
    1/4 NPTF in
  • Overall Length
    229 mm
  • Tool Weight
    3.2 lb

Details

  • Air Consumption
    4 cfm
  • Chuck Style
    Keyed
  • Clutch Adjustability
    Non-Adjustable Clutch
  • Handle Style
    Pistol Grip
  • Horsepower
    0.5 hp
  • Manufacturer Upc Number
    663023001906
  • Maximum Speed
    500 rpm
  • Power Rating
    1/2 hp
  • Reversible
    Not Reversible
  • UPC_NO
    663023001906
  • Variable Speed
    Variable Speed Not Included

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)