Motion
NCQ2B32-10D-XB6

SMC CORP OF AMERICA
NCQ2B32-10D-XB6

Compact Air Cylinder - Standard Type, 32 mm Bore, 10 mm Stroke, Through-Hole Mounting Type
MI ITEM #04819861
MFR #NCQ2B32-10D-XB6
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCQ2B32-10D-XB6

Compact Air Cylinder - Standard Type, 32 mm Bore, 10 mm Stroke, Through-Hole Mounting Type
MI ITEM #04819861
MFR #NCQ2B32-10D-XB6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
NCQ2B32-10D-XB6

Specifications

  • Compact Cylinder Type
    Standard
  • Bore Diameter
  • Stroke
    10 mm
  • Piston Action
    Double-Acting
  • Rod Type
    Single Rod
  • Rod Size / Thread
    5/16-24 Female UNF
  • Port Size
    1/8 NPT
  • Cushion Type
    None
  • Proof Pressure
    +217 psi
  • Operating Pressure Range
    +7.25 to +145 psi
  • Push Force At 100 Psi
    112.5 lbf
  • Pull Force At 100 Psi
    93.5 lbf
  • Operating Temperature Range
    -10 to +150 °C
  • Standards Met
    JIS Class 2
  • Overall Length
    40 mm
  • Overall Width
    49.5 mm
  • Overall Height
    45 mm
  • Options
    Heat Resistant
  • Cylinder Series
    NCQ2
  • Manufacturer Catalog
  • Maximum Operating Pressure
    +145 psi
  • Minimum Operating Pressure
    +7.25 psi
  • Port Gender
    Female
  • Port Thread Standard
    NPT
  • Rod Gender
    Female
  • Mounting Type
    Through-Hole
  • Rod Size
    5/16-24 in
  • Rod Thread Standard
    UNF
  • Product Type
    Compact Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text