Motion
UELFU212-206D1

NTN
UELFU212-206D1

Flange-Mount Ball Bearing Unit - 2-3/8 in Bore, 4-Bolt Flange, Eccentric Collar Locking, Cast Iron Housing Material, Intermediate Duty, Contact Seal Seal
Mi Item #04819880
MFR #UELFU212-206D1
Price$322.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
UELFU212-206D1

Flange-Mount Ball Bearing Unit - 2-3/8 in Bore, 4-Bolt Flange, Eccentric Collar Locking, Cast Iron Housing Material, Intermediate Duty, Contact Seal Seal
Mi Item #04819880
MFR #UELFU212-206D1

Mfr description
UELFU212-206D1 BEARING UNIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$322.04/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    5.6000 in
  • Bore Diameter  
    2-3/8 in
  • Housing Width
    2.0937 in
  • Overall Length
    6.9000 in
  • Overall Width
    3.1875 in
  • Weight
    10 lbs

Details

  • Bearing Number
    UEL212-206D1
  • Bore Type
    Straight
  • Duty Type
    Intermediate Duty
  • End Type
    Open
  • Harmonization Code
    8483.20.4040
  • Housing Construction
    Solid
  • Housing ID
    FU212D1
  • Housing Material
    Cast Iron
  • Locking Device
    Eccentric Collar
  • Lubrication Type
    Relubricatable
  • Manufacturer Upc Number
    4547359800289
  • Max Rpm
    2500 rpm
  • Mounting Type
    4-Bolt Flange
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    11800 lbf
  • Radial Static Load Capacity
    8100 lbf
  • Replacement Bearing
    UEL212-206D1
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Contact Seal
  • Type Of Bearing
    Ball
  • UPC_NO
    4547359800289
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)