1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
GGB BEARINGS
48DXR24
Die & Mold Plain-Bearing - 3.0000 in Bore, 3.1889 in OD, 1.5000 in Length, POM Material
MI ITEM #
04819883
MFR #
48DXR24
Price
$81.39
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Plain Bearings
GGB BEARINGS 48DXR24
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GGB BEARINGS
48DXR24
Die & Mold Plain-Bearing - 3.0000 in Bore, 3.1889 in OD, 1.5000 in Length, POM Material
MI ITEM #
04819883
MFR #
48DXR24
Mfr description
48DXR24 METAL-POLYMER - IMPERI
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$81
.39
/each
Add to Cart
Specifications
Dimensions
Inside Diameter
3.0000 in
Outside Diameter
3.1889 in
Overall Length
1.5000 in
Details
Bushing Material
POM
Bushing Type
Plain Sleeve
Groove Type
Plain Interior
Ground Type
Ground
Product Type
Die & Mold Plain-Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items