Motion
4204
Prism Cyanoacrylate Adhesive - Transparent, 20 g, Bottle, Liquid, 24 hr Cure Time
MI ITEM #04819945
MFR #4204
List Price$60.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Prism Cyanoacrylate Adhesive - Transparent, 20 g, Bottle, Liquid, 24 hr Cure Time
MI ITEM #04819945
MFR #4204

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request
List Price$60.12/each for your price

Overview

Mfr description
1376969 4204 PRISM 20GR BOTTLE

Specifications

  • Package Type
    Bottle
  • Package Size
    20 g
  • Cure Time
    24 hr
  • Viscosity
    4000 cP, 6,000 (Brookfield) cP, 600 (Cone and Plate) cP
  • Color
    Transparent
  • UPC_NO
    079340440159
  • Weight
    0.07 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text