Overview
Mfr description
DSNU-50-100-PPV-A CYLINDER
Specifications
- Stroke100 mm
- Port Size1/4 BSPP
- Manufacturer Catalog
- Manufacturer Product Page
- Product TypeCompact Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data