Motion
SBN10202 BALL NUT

NOOK INDUSTRIES
SBN10202 BALL NUT

SRT Ball Nut - 0.3750 in Nominal Screw Diameter, Right Hand Thread Direction
MI ITEM #04820207
MFR #SBN10202 BALL NUT
Price$4,828.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NOOK INDUSTRIES
SBN10202 BALL NUT

SRT Ball Nut - 0.3750 in Nominal Screw Diameter, Right Hand Thread Direction
MI ITEM #04820207
MFR #SBN10202 BALL NUT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$4,828.86/each

Specifications

Dimensions

  • Ball Circle Diameter
    3.0000 in
  • Lead
    0.6600 in
  • Nominal Screw Diameter
    0.3750 in
  • Nut Weight
    26 lbs
  • Root Diameter Minimum
    2.4800 in
  • Screw Weight
    19.6 ft-lbs
  • Torque to Raise 1 lb
    0.117 in

Details

  • Accessory Type
    SRT Ball Nut
  • Balls Per Circuit Nut
    57/171
  • Dynamic Load Capacity
    44316 lbs
  • Static Load Capacity
    271733 lbs
  • Thread Direction
    Right Hand

Overview

Mfr description
SBN10202 BALL NUT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought