Motion
PLR430
DrainBlocker Grate Guard - Application: Chemicals, 5/16 in H, Material: 24" (Diameter)
Mi Item #04820436
MFR #PLR430
Price$667.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DrainBlocker Grate Guard - Application: Chemicals, 5/16 in H, Material: 24" (Diameter)
Mi Item #04820436
MFR #PLR430

Mfr description
PLR430 30" DRAIN BLOCKER DRAIN COVER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$667.56/each

Specifications

Dimensions

  • Diameter
    30 in
  • Height
    5/16 in
  • Max Compatible Drain Size
    24" (Diameter)

Details

  • Application
    Chemicals
  • Approval Listing Regulations
    40 CFR 112.7, 40 CFR 122.26
  • Color
    Black/Yellow
  • Material
    Urethane/Vinyl
  • Product Type
    Storm & Sewer Drain Guards
  • Type
    Grate Guard
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)