Motion
SGN671-PPR
Safety or Facility Sign or Label - Application: Hazardous Materials, Message: UNIVERSAL WASTE CONTENT SHIPPER:-ADDRESS:-CITY, STATE, ZIP:- CONTENTS:- ACCUMULATION START DATE:-, 6 in High, 6 in Wide, Paper Backing Material
MI ITEM #04820554
MFR #SGN671-PPR
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Safety or Facility Sign or Label - Application: Hazardous Materials, Message: UNIVERSAL WASTE CONTENT SHIPPER:-ADDRESS:-CITY, STATE, ZIP:- CONTENTS:- ACCUMULATION START DATE:-, 6 in High, 6 in Wide, Paper Backing Material
MI ITEM #04820554
MFR #SGN671-PPR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SGN671-PPR UNIVERSAL WASTE 6X6 {100/PK}

Specifications

  • Application
    Hazardous Materials
  • Message Subject
    Hazardous Waste Storage Label
  • Message Or Symbol
    Message Only
  • Message
    UNIVERSAL WASTE CONTENT SHIPPER:-ADDRESS:-CITY, STATE, ZIP:- CONTENTS:- ACCUMULATION START DATE:-
  • Shape
    Square
  • Material
    Paper
  • Language
    English
  • Reflective Or Glow In The Dark
    Neither
  • Color
    White on Purple
  • Height
    6 in
  • Width
    6 in
  • Number Of Sides
    1
  • Thickness
    0.0026 in
  • Standards Met
    29 CFR 1910.145
  • Backing Material
    Paper
  • Mounting
    Adhesive Backed
  • Overall Length
    6 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text