Motion
E0523
Spiral Flute Tap - Vanadium High Speed Steel Material, TiAlN/WC/C Finish/Coating, Modified Bottoming Chamfer, 3 Flutes, 7/16 – 14 Thread Size, UNC
MI ITEM #04820627
MFR #E0523
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spiral Flute Tap - Vanadium High Speed Steel Material, TiAlN/WC/C Finish/Coating, Modified Bottoming Chamfer, 3 Flutes, 7/16 – 14 Thread Size, UNC
MI ITEM #04820627
MFR #E0523

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
E0523 TAP 7/16-14 3F SF SEMI BOTT

Specifications

  • Material
    Vanadium High Speed Steel
  • Finish Coating
    TiAlN/WC/C
  • Chamfer
    Modified Bottoming
  • Thread Limit/Fit
  • Number Of Flutes
  • Extended Neck
    Extended Neck
  • Tapping Depth
    1-7/16 in
  • Thread Standard
    UNC
  • Flute Direction
    Right Hand
  • Thread Direction
    Right Hand
  • Thread Size
    7/16 – 14

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text