Specifications
Dimensions
- Size12 in
Details
- Accessory TypeStandard Wide Chisel
- Description1-3/8" WIDE SCALER - 12"SHK for Ingersoll Rand 172L, 182G, 182L Scaler
- For Use WithNeedle Scaler
- MaterialSteel
- Product Types1 3/8 Wide Scaler
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)