Motion
H1688S
Standard Grease Fitting - 45 ° Angle, 1/8 in Thread Size, NPT Thread Type
MI ITEM #04820662
MFR #H1688S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Standard Grease Fitting - 45 ° Angle, 1/8 in Thread Size, NPT Thread Type
MI ITEM #04820662
MFR #H1688S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
H1688S SS GREASE FITTING 45 DEGREE

Specifications

  • Type
    Standard Grease Fitting
  • Head Angle
    45 °
  • Fitting Thread Size
    1/8 in
  • Fitting Thread Type
    NPT
  • Material
    Stainless Steel
  • Hex Size
    7/16 in
  • Overall Height
    0.72 in
  • Shank Length
    0.28 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text