Motion
H1961S
Standard Grease Fitting - Straight Angle, 1/8-27 in Thread Size, PTF Thread Type
MI ITEM #04820664
MFR #H1961S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Standard Grease Fitting - Straight Angle, 1/8-27 in Thread Size, PTF Thread Type
MI ITEM #04820664
MFR #H1961S

Mfr description
H1961-S SS GREASE FITTING STRAIGHT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Fitting Thread Size
    1/8-27 in
  • Head Angle
    Straight

Details

  • Ball Check
    With Ball Check
  • Fitting Thread Type
    PTF
  • Material
    Stainless Steel
  • Type
    Standard Grease Fitting

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)