Motion
40B23SS
Stock Bore Sprocket - 40 / 1/2 in, B Hub, 23 Teeth, 0.6250 in Stock Bore
MI ITEM #04820787
MFR #40B23SS
List Price$412.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 40 / 1/2 in, B Hub, 23 Teeth, 0.6250 in Stock Bore
MI ITEM #04820787
MFR #40B23SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$412.49/each for your price

Overview

Mfr description
40B23SS SB 5/8 SPKT

Specifications

  • Chain Number & Pitch
    40 / 1/2 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    B
  • Number Of Teeth
    23
  • Bore Type
    Rough Stock Bore
  • Bore Diameter
    0.6250 in
  • Length Through Bore
    1.0000 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Diameter
    3.0000 in
  • Hub Type
    B
  • Outside Diameter
    3.9400 in
  • Caliper Diameter
    3.3510 in
  • Pitch Diameter
    3.6720 in
  • Maximum Bore Diameter
    2.0000 in
  • Tooth Width
    0.2840 in
  • Manufacturer Upc Number
    97039390844
  • UPC_NO
    097039390844
  • Weight
    2.18 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text