Specifications
Dimensions
- Container Size1 gal (US)
- Shelf Life1 yr
Details
- ApplicationGeneral Purpose
- Container Typebottle
- Package Quantity4 Per Case
- Product TypesGrotan
- SeriesGrotan
- TypePenetrant
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)