Motion
ELN54

Xcelite
ELN54

Needle Nose Pliers - 1-3/16 in Jaw Length, 6-1/2 in Overall Length
Mi Item #04821019
MFR #ELN54
Price$124.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Xcelite
ELN54

Needle Nose Pliers - 1-3/16 in Jaw Length, 6-1/2 in Overall Length
Mi Item #04821019
MFR #ELN54

Mfr description
ELN54N PLIER LONG NOSE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$124.23/each

Specifications

Dimensions

  • Jaw Length
    1-3/16 in
  • Jaw Thickness
    7/16 in
  • Jaw Width
    9/32 in
  • Overall Length
    6-1/2 in
  • Tip Thickness
    5/64 in
  • Tip Width
    1/16 in

Details

  • Includes Cutter
    Cutter Not Included
  • Includes Wire Stripper
    Wire Stripper Not Included
  • Jaw Surface Style
    Smooth
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)