Motion
KQB2L11-N03S
One Touch Fitting - Body Material Stainless Steel, 2 Ports, 3/8 in Compatible Tube Outer Diameter
Mi Item #04821179
MFR #KQB2L11-N03S
Price$18.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
One Touch Fitting - Body Material Stainless Steel, 2 Ports, 3/8 in Compatible Tube Outer Diameter
Mi Item #04821179
MFR #KQB2L11-N03S

Mfr description
KQB2L11-N03S FITTING, NICKEL PLATED
  • Threads: UNF, NPT
  • Compact & light weight
  • Grease-free
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$18.65/each

Specifications

Dimensions

  • Compatible Tube Outer Diameter
    3/8 in

Details

  • Body Material
    Stainless Steel
  • Country of Origin
    JP
  • Fitting Shape
    90° Elbow
  • ManufacturerName (description attribute)
    SMC
  • Number Of Ports
    2
  • Operating Temperature Range
    -5 to 150 °C
  • Series
    KQB
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)