Motion
375.S54RDG.CMBRA SD

REXNORD INC
375.S54RDG.CMBRA SD

Center Assembly - 375 Cplg Size, Close Coupled Split Type
Mi Item #04821283
MFR #375.S54RDG.CMBRA SD
Price$5,830.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
375.S54RDG.CMBRA SD

Center Assembly - 375 Cplg Size, Close Coupled Split Type
Mi Item #04821283
MFR #375.S54RDG.CMBRA SD

Mfr description
587569 375.S54RDG.CMBRSA SD 172247
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,830.00/each

Specifications

Dimensions

  • Coupling Size Code
    375
  • Weight
    60.00 lbs

Details

  • Assembly Type
    Close Coupled Split
  • Manufacturer Catalog Number
    587569
  • Product Type
    Disc Coupling Center Assemblies
  • Series
    S54RDG
  • UPC_NO
    793699722475
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)