Motion
10040665
Gas Detector Sampling Line - Altair 5 Series/System
Mi Item #04821368
MFR #10040665
Price$301.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gas Detector Sampling Line - Altair 5 Series/System
Mi Item #04821368
MFR #10040665

Mfr description
10040665 SAMPLING PROBE 10 FOOT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$301.21/each

Specifications

Dimensions

  • Length
    3 m

Details

  • Series/System
    Altair 5
  • Type
    Sampling Line
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)