Motion
H1728
Rotor Express Drive-In Grease Fitting - Straight, 3/16 in Dia., 1/2 in Height, With Ball Check, Zinc
Mi Item #04821548
MFR #H1728
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rotor Express Drive-In Grease Fitting - Straight, 3/16 in Dia., 1/2 in Height, With Ball Check, Zinc
Mi Item #04821548
MFR #H1728

Mfr description
H1728 3/16 DRIVE TYPE FITTING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Head Angle
    Straight
  • Hole Diameter
    3/16 in
  • Overall Height
    1/2 in

Details

  • Ball Check
    With Ball Check
  • Finish
    Zinc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)