Motion
HRZ004-L1-C
HRZ004-L1-C
MI ITEM #04821695
MFR #HRZ004-L1-C
List Price$54,413.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HRZ004-L1-C
MI ITEM #04821695
MFR #HRZ004-L1-C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$54,413.75/each for your price

Overview

Mfr description
HRZ004-L1-C THERMO CHILLER
  • Same specifications as fluorinated coolant type EXCEPT,
  • Circulating fluid: 60% ethylene glycol solution

Specifications

  • Maximum Flow Rate
    0.71 cfm
  • Port Size
    1/2 BSPT
  • Voltage / Hz
    200 V ac / 50 Hz, 200 to 208 V ac / 60 Hz
  • Included Options
    Analog Communication
  • Fluid Comp
    Water
  • Standards Met
    CE, SEMI, Sematech, UL
  • Maximum Operating Pressure
    0.7 Mpa2
  • Material
    Brass, Copper, EPDM, Fluororesin, PPS, Silicone, Stainless Steel
  • Operating Temperature Range
    -20 to +40 °C
  • Overall Length
    870 mm
  • Overall Height
    950 mm
  • Overall Width
    380 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text