Motion
24750-5429

GARLOCK KLOZURE
24750-5429

Oil Seal - Solid, 10.236 in Shaft Dia., 11.811 in OD, 0.787 in Overall Width, Mill-Right N Lip Material
MI ITEM #04821796
MFR #24750-5429
Price$1,314.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
24750-5429

Oil Seal - Solid, 10.236 in Shaft Dia., 11.811 in OD, 0.787 in Overall Width, Mill-Right N Lip Material
MI ITEM #04821796
MFR #24750-5429

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,314.23/each

Specifications

Dimensions

  • Outside Diameter
    11.811 in
  • Overall Width
    0.787 in
  • Shaft Diameter
    10.236 in

Details

  • Country of Origin
    US
  • Harmonization Code
    8487900040
  • Lip Material
    Mill-Right N
  • Lip Type
    Dual Lip, GYLON Excluder Lip
  • Manufacturer Upc Number
    717744203696
  • ManufacturerName (description attribute)
    Garlock
  • Material
    MILL-RIGHT® N - Nitrile
  • Max Pressure
    7 psi
  • Max Shaft Surface Speed
    2,500 ft/min
  • Maximum Temperature
    200 °F
  • Minimum Temperature
    -40 °F
  • Misalignment Tolerance
    0.010 in @ 2,500 ft/min
  • Operating Temperature Range
    200 °F
  • Seal Type
    Oil Seal
  • Series
    Model 59G1
  • Solid / Split
    Solid
  • Spring Material
    302SS
  • Typical Application
    Severe Service Applications, Rotating or Reciprocating Applications, Bearing Chock Seal, Work Roll Seal, Primary Metals Industry, Steel Industry, Aluminum Industry, Pulp and Paper Industry, other Industrial Applications

Overview

Mfr description
59G1X5429 MILL-RIGHT N CRS 10.236"ID
  • GYLON® excluder lip for non-lubricated external conditions or corrosive external conditions.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought